Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Lights, 100 to 277 V, No Bulb

  • Mfr # 608216

  • Zoro # G401209436


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Suggested Fixture Mounting Height
1 to 5 ft
Standards
CSA 222.2, ETL Listed, UL 1598
Max. Fixture Wattage
200 W
LED Replacement For
(1) 400W HPS
Light Technology
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608216
Zoro #
G401209436
UPC #
810036502535
Country of Origin
China

Dimensions

Suggested Fixture Mounting Height
1 to 5 ft
Overall Height
6 in
Overall Width
14 in
Peak Wavelength
660 nm
Manufacturers Warranty Length
1 yr
Overall Length
14 in
Nominal Length
14 in
Nominal Width
14 in

Details

Standards
CSA 222.2, ETL Listed, UL 1598
Max. Fixture Wattage
200 W
LED Replacement For
(1) 400W HPS
Light Technology
LED
Item
Agricultural Light
Voltage
100 to 277 V
Includes
Hanging Hook and Wiring Diagram, High Bay Red Spectrum Grow Light
Housing Material
Aluminum
Min. Ambient Temp.
-40 Degrees F
Plant Growth Application
Budding, Flowering, Fruiting
Linkable
No
For Use With
Miracle LED Grow Light Fixtures
Light Distribution Shape
Flood
Housing Color
Black
Description/Special Features
Dimmable DC 0-10 V, Suitable for Wet Locations
Bulb Included
No
Spectrum
Red
Mounting Style
Eye Bolt
Rated Life
50,000 hr
For Bulb Type
Integrated LED
IP Rating
65
Reflector Type
Enclosed
Fixture Type
Round Reflector
For Bulb Shape
Integrated LED
Beam Angle
120 Degrees

Description

LED Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.