Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Lights, 110 to 220 V, 40 W

  • Mfr # 601836

  • Zoro # G701113617


product price: $21.79
/ea

Key Features

Length
3 ft
Width
6 in
Height
1 1/2 in
Voltage
110 to 220 V
For Use With
Miracle LED Grow Light Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601836
Zoro #
G701113617
UPC #
810065871275
Country of Origin
China

Dimensions

Length
3 ft
Width
6 in
Height
1 1/2 in
Nominal Length
3 ft
Nominal Width
6 in
Overall Height
1 1/2 in
Suggested Fixture Mounting Height
0 to 12 in
Overall Width
6 in
Manufacturers Warranty Length
1 yr
Overall Length
3 ft

Details

Item
2 Socket String Light Fixture for Grow Lights, 3 Foot Length, PK1
Voltage
110 to 220 V
For Use With
Miracle LED Grow Light Bulbs
Description/Special Features
Plug-In Light Socket
Warranty
1 yr
Includes
3 ft Cord, Linkable Plug, Two Socket E26 Plug-In Light Fixture
Watts
80 W
Standards
CSA C22.2, ETL Listed, UL 153
Lamp Quantity
2
Housing Color
Green
Max. Fixture Wattage
80 W
Rated Life
20,000 hr
Linkable Up To
12 Fixtures
For Bulb Type
A19
Mounting Style
Moulded Mounting Loop
Linkable
Yes
For Bulb Shape
Cylindrical
For Bulb Base Type
Medium Screw (E26)
Reflector Type
No Reflector
Bulb Included
No
For Max. Bulb Wattage
40 W
Fixture Type
Pendant
Number of Lightheads
2
Number of Light Bars
2
Bulb Base Type
Medium (E26)

Description

Socket String Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.