Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Lights, 110 to 220 V, 40 W

  • Mfr # 601838

  • Zoro # G301113628


product price: $21.75
/ea

Key Features

Length
4 ft
Width
6 in
Height
1 1/2 in
For Use With
Miracle LED Grow Light Bulbs
Max. Fixture Wattage
120 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601838
Zoro #
G301113628
UPC #
810065871299
Country of Origin
China

Dimensions

Length
4 ft
Width
6 in
Height
1 1/2 in
Nominal Length
4 ft
Nominal Width
6 in
Suggested Fixture Mounting Height
0 to 12 in
Overall Length
4 ft
Overall Height
1 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
6 in

Details

Item
3 Socket String Light Fixture for Grow Lights, 4 Foot Length, PK1
For Use With
Miracle LED Grow Light Bulbs
Max. Fixture Wattage
120 W
Description/Special Features
Plug-In Light Socket
Watts
120 W
Rated Life
20,000 hr
Standards
CSA C22.2, ETL Listed, UL 153
Lamp Quantity
3
Voltage
110 to 220 V
Warranty
1 yr
Housing Color
Green
Linkable Up To
8 Fixtures
Includes
4 ft Cord, Linkable Plug, Three Socket E26 Plug-In Light Fixture
For Bulb Type
A19
For Max. Bulb Wattage
40 W
Linkable
Yes
Bulb Included
No
Mounting Style
Moulded Mounting Loop
For Bulb Base Type
Medium Screw (E26)
Reflector Type
No Reflector
Fixture Type
Pendant
For Bulb Shape
Cylindrical
Number of Light Bars
3
Bulb Base Type
Medium (E26)
Number of Lightheads
3

Description

Socket String Light Fixture

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.