Zoro Homepage

Grow Lights, 110 to 220 V, 40 W, PK4

  • Mfr # 601837

  • Zoro # G801113593


product price: $84.89
/pk 4, $21.22/ea
Free Shipping & Returns

Key Features

Length
3 ft
Width
6 in
Height
1 1/2 in
Description/Special Features
Plug-In Light Socket
For Use With
Miracle LED Grow Light Bulbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601837
Zoro #
G801113593
UPC #
810065871282
Country of Origin
China

Dimensions

Length
3 ft
Width
6 in
Height
1 1/2 in
Nominal Width
6 in
Nominal Length
3 ft
Manufacturers Warranty Length
1 yr
Overall Width
6 in
Overall Height
1 1/2 in
Suggested Fixture Mounting Height
0 to 12 in
Overall Length
3 ft

Details

Item
2 Socket String Light Fixture for Grow Lights, 3 Foot Length, PK4
Description/Special Features
Plug-In Light Socket
For Use With
Miracle LED Grow Light Bulbs
Voltage
110 to 220 V
Lamp Quantity
8
Includes
(4) 3 ft Cords, (4) Linkable Plugs, (4) Two Socket E26 Plug-In Light Fixtures
Housing Color
Green
Standards
CSA C22.2, ETL Listed, UL 153
Linkable Up To
12 Fixtures
Warranty
1 yr
Watts
80 W
Rated Life
20,000 hr
Max. Fixture Wattage
80 W
For Bulb Type
A19
Linkable
Yes
Fixture Type
Pendant
Mounting Style
Moulded Mounting Loop
Bulb Included
No
For Max. Bulb Wattage
40 W
For Bulb Shape
Cylindrical
Reflector Type
No Reflector
For Bulb Base Type
Medium Screw (E26)
Number of Lightheads
2
Number of Light Bars
2
Bulb Base Type
Medium (E26)

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.