Zoro Homepage

Grow Lights, 110 to 220 V, 40 W, PK4

  • Mfr # 601839

  • Zoro # G301113604


product price: $89.99
/pk 4, $22.50/ea
Free Shipping & Returns

Key Features

Length
4 ft
Width
6 in
Height
1 1/2 in
Watts
120 W
Rated Life
20,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601839
Zoro #
G301113604
UPC #
810065871305
Country of Origin
China

Dimensions

Length
4 ft
Width
6 in
Height
1 1/2 in
Nominal Width
6 in
Nominal Length
4 ft
Suggested Fixture Mounting Height
0 to 12 in
Overall Height
1 1/2 in
Overall Length
4 ft
Overall Width
6 in
Manufacturers Warranty Length
1 yr

Details

Item
3 Socket String Light Fixture for Grow Lights, 4 Foot Length, PK4
Watts
120 W
Rated Life
20,000 hr
Standards
CSA C22.2, ETL Listed, UL 153
Housing Color
Green
Max. Fixture Wattage
120 W
For Use With
Miracle LED Grow Light Bulbs
Warranty
1 yr
Lamp Quantity
12
Includes
(4) 4 ft Cords, (4) Linkable Plugs, (4) Three Socket E26 Plug-In Light Fixtures
Voltage
110 to 220 V
Description/Special Features
Plug-In Light Socket
Linkable Up To
8 Fixtures
For Bulb Shape
Cylindrical
Mounting Style
Moulded Mounting Loop
Linkable
Yes
For Max. Bulb Wattage
40 W
Reflector Type
No Reflector
Bulb Included
No
For Bulb Base Type
Medium Screw (E26)
For Bulb Type
A19
Fixture Type
Pendant
Number of Light Bars
3
Number of Lightheads
3
Bulb Base Type
Medium (E26)

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.