Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grow Lights, PK2

  • Mfr # 602768

  • Zoro # G701209471


product price: $29.29
/pk 2, $14.65/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602768
Zoro #
G701209471
UPC #
810036500678
Country of Origin
China

Dimensions

Length
4 1/8 in
Bulb Manufacturers Warranty Length
1 yr
Peak Wavelength
700 nm
Bulb Dia.
2 3/8 in

Details

Item
Hydroponics Grow LED Light
Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
For Enclosed Fixtures
No
Light Distribution
Spot
Bulb Power Source
Direct Wired
Standards
UL Listed
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Shatter-Resistant
Yes
Rough Service
Yes
Bulb Beam Angle
180 Degrees
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
125 mA
Maximum Operating Temperature
140 Degrees F
Spectrum
Full/Broad
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
Incandescent Wattage Equivalency
100 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.