Zoro Homepage

Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 16 Bulbs

  • Mfr # 603271

  • Zoro # G809990646


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603271
Zoro #
G809990646
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Rated Life
20,000 hr
Light Technology
LED
Rough Service
Yes
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 to 60 Degrees C
Shatter-Resistant
Yes
Includes
16 Bulbs
Standards
UL Listed
Bulb Start Type
Instant-on
Bulb Primary Application
Outside Door Light, Outdoor Floods, Closet Light, Lamps
Light Appearance
Deep Warm Amber Glow
Indoor/Outdoor Usage
Outdoor
Features
A19 Rough Service LED Bulbs
For Use With
Household Socket E26 Base
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Includes 16 total LED bulbs: 4 amber flood lights, 12 amber bug lights. The Hotel Lighting Outdoor LED Solution Kit lights up the doors facing the outside of any hotel or motel. Amber colored LED bulbs are in the light spectrum invisible to bugs, making them less desirable then bright, cool colored white LEDs. Cool to the touch, these warm glowing bulbs mimic the comforts of a warm campfire. Coming in two sizes, this kit provides smaller, energy-saving 3W LEDs along with high-powered 14W floods. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.