
Hotel Outdoor LED Lighting Kit, Flood & Bug Lights, 32 Bulbs
Mfr # 603272
Zoro # G709990647
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603272
Zoro #
G709990647
UPC #
-
Country of Origin
China
Details
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Rated Life
20,000 hr
Light Technology
LED
Light Appearance
Deep Warm Amber Glow
Includes
32 Bulbs
Standards
UL Listed
Bulb Start Type
Instant-on
Bulb Finish
Frosted
Indoor/Outdoor Usage
Outdoor
Bulb Operating Temp. Range
-20 to 60 Degrees C
Shatter-Resistant
Yes
Rough Service
Yes
Bulb Primary Application
Outside Door Light, Outdoor Floods, Closet Light, Lamps
Features
A19 Rough Service LED Bulbs
For Use With
Household Socket E26 Base
Bulb Minimum Starting Temperature
-20 Degrees C
Description
Includes 32 total LED bulbs: 8 amber flood lights, 24 amber bug lights. The Hotel Lighting Outdoor LED Solution Kit lights up the doors facing the outside of any hotel or motel. Amber colored LED bulbs are in the light spectrum invisible to bugs, making them less desirable then bright, cool colored white LEDs. Cool to the touch, these warm glowing bulbs mimic the comforts of a warm campfire. Coming in two sizes, this kit provides smaller, energy-saving 3W LEDs along with high-powered 14W floods. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.