Zoro Homepage

Hotel Suite LED Lighting Kit, 8 Bulbs

  • Mfr # 603266

  • Zoro # G309990641


product price: $56.79
/ea

Key Features

Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603266
Zoro #
G309990641
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic, Aluminum
Rated Life
20,000 hr
Light Technology
LED
Bulb Start Type
Instant-on
Bulb Operating Temp. Range
-20 to 60 Degrees C
Light Appearance
Warm White, Bright White, Deep Amber
Indoor/Outdoor Usage
Indoor
Includes
8 Bulbs
Standards
UL Listed
Bulb Finish
Frosted
Rough Service
Yes
Bulb Primary Application
Lamps, Floods, Bathroom Vanities
Shatter-Resistant
Yes
For Use With
Household Socket E26 Base
Features
A19 Rough Service LED Bulbs
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Includes 8 total LED bulbs: 2 deep warm, 4 warm white, 2 bright white. The Hotel Lighting 5-Star LED Solution Kit provides the ambience of home in any hotel room. Soft warm white lighting is easy on the eyes and promotes a cozy, comfortable atmosphere for winding down. Bright white LED lightbulbs work well in bathrooms where true colors and details are important for a daily routine. Each of these LED Lightbulbs are built like a flood light which softens the brightness emitted by the bulbs while filling the room. Build with an E26 Standard light base, Miracle LED bulbs can fit most any existing fixture. These high-quality affordable bulbs replace old, incandescent bulbs running at a fraction of the cost. Energy used: 12 Watts per bright white bulb, 9 Watts per warm white and deep warm bulbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.