
Hydroponics 4-Socket LED Blue Spectrum Grow Kit, 6PK
Mfr # 603786
Zoro # G810733195
product price: $503.99
/pk 6, $84.00/ea
Free Shipping & Returns
Key Features
Material
Plastic, Rubber
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Color
Blue Spectrum
Voltage
120
Features
Versatile & Flexible Corded Fixture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603786
Zoro #
G810733195
UPC #
-
Country of Origin
China
Details
Material
Plastic, Rubber
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Color
Blue Spectrum
Voltage
120
Features
Versatile & Flexible Corded Fixture
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living
Includes
‎String Light Fixture (6); LED Light Bulb (24); Timer (1)
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rated Life
20,000 hr
Light Technology
LED
Rough Service
Yes
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Watts
11
Shape
A19
Shatter-Resistant
Yes
Description
Includes 24 LED bulbs, 6 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.