Zoro Homepage

Hydroponics 4-Socket LED Full Spectrum Grow Kit, 2PK

  • Mfr # 603780

  • Zoro # G910733194


product price: $270.99
/pk 2, $135.50/ea
Free Shipping & Returns

Key Features

Material
Plastic, Rubber
Voltage
120
Color
Full Spectrum
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Includes
‎String Light Fixture (2); LED Light Bulb (8); Timer (1)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603780
Zoro #
G910733194
UPC #
-
Country of Origin
China

Details

Material
Plastic, Rubber
Voltage
120
Color
Full Spectrum
For Use With
Small Scale Indoor Hydropnics Grow Set-ups
Includes
‎String Light Fixture (2); LED Light Bulb (8); Timer (1)
Application
Kitchen Garden, Personal Plants, Home Growing, Small Footprint Living
Features
Versatile & Flexible Corded Fixture
Light Technology
LED
Bulb Start Type
Instant-on
Bulb Base Type
Medium Screw (E26)
Watts
11
Shape
A19
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rated Life
20,000 hr
Shatter-Resistant
Yes

Description

Includes 8 LED bulbs, 2 string fixtures, 1 timer. Starting a fresh, home-grown, mess-free garden has never been easier! Bring the power of the sun into your home for a low entry cost with these Powervine Corded LED Lighting Kits. Acting like an extension cord for your LED Bulbs, this corded kit is an easy solution for all your indoor home horticulture needs! Place anywhere and fasten to anything with ease, Miracle LED Grow Lights are a must have for any economical indoor gardener. Chemical-free indoor growing is perfect for many different environments, such as small kitchen herb gardens, apartments with limited sunlight, basement fruit/vegetable gardens, anywhere you want to grow!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.