Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Industrial 200W LED High Bay Grow Light Ultra Bright Daylight, PK2

  • Mfr # 602137

  • Zoro # G0773344


product price: $354.99
/pk 2, $177.50/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602137
Zoro #
G0773344
UPC #
728433236086
Country of Origin
China

Details

Item
Light Bulb,Ind 200W,LED Hgh Bay Grow,PK2
Wattage Equivalency
3800W HAL

Description

Light Bulb,Ind 200W,LED Hgh Bay Grow,PK2, Wattage Equivalency 3800W HAL, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.