Zoro Homepage

Industrial 4 ft LED Grow Light Hydroponic Full Spectrum Daylight, PK4

  • Mfr # 602134

  • Zoro # G0773369


product price: $313.99
/pk 4, $78.50/ea
Free Shipping & Returns

Key Features

Wattage Equivalency
3800W HAL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602134
Zoro #
G0773369
UPC #
728433236055
Country of Origin
China

Details

Item
Light Bulb,Ind 4 ft LED Grow Hydr,PK4
Wattage Equivalency
3800W HAL

Description

Light Bulb,Ind 4 ft LED Grow Hydr,PK4, Wattage Equivalency 3800W HAL, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.