Keep'em Alive Plant Survival Grow Light Kit, 6.5KK Full Spectrum, 2PK
Mfr # 803407
Zoro # G622706394
product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns
Key Features
Bulb Operating Temp. Range
-20 to 60° C
Voltage
120 V
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Rough Service
Yes
Shatter-Resistant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803407
Zoro #
G622706394
UPC #
840404424275
Country of Origin
China
Details
Bulb Operating Temp. Range
-20 to 60° C
Voltage
120 V
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Bulb Base Type
Medium Screw (E26)
Color
White Spectrum
Bulb Min. Starting Temp.
-20° C
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Rated Life
20,000 hr
Light Technology
LED
Bulb Shape
A19
Material
Plastic, Rubber
Item
Plant Survival Grow Light Kit
Watts
12 W
Description
Getting ready for winter? Have limited Sunlight? No Problem! Bring your plants indoors and give them the light they need with this plant survival kit. The 6.5KK bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment. 6.5KK Bulbs are Warmer in appearance and have added benefits for Plants in the later stages of the life cycle. Plus, the water resistant four socket string fixture makes it easy to grow and setup anywhere in your home, apartment, or dorm room. Elevating your home aesthetic. The SproutMatic timer helps manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. With a versatile standard shape, Miracle LED Grow Lights are a must have for any economical indoor gardener. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.