Keep'em Alive Plant Survival Grow Light Kit, 6.5KK Purple Spectrum, 2PK

  • Mfr # 803410

  • Zoro # G422706457


product price: $225.99
/pk 2, $113.00/ea
Free Shipping & Returns

Key Features

Bulb Shape
A19
Watts
12 W
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Operating Temp. Range
-20 to 60° C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803410
Zoro #
G422706457
UPC #
840404424305
Country of Origin
China

Details

Bulb Shape
A19
Watts
12 W
For Use With
Growing Herbs, Flowers, Houseplants, Fruits, Vegetables Indoors
Includes
LED Grow Light Bulb (8); 4-Socket Strings (2); Timer (1)
Bulb Operating Temp. Range
-20 to 60° C
Rated Life
20,000 hr
Bulb Base Type
Medium Screw (E26)
Material
Plastic, Rubber
Features
Stylish, Versatile & Flexible Corded Fixture, Water Resistant, Long Lifespan, LED Technology
Item
Plant Survival Grow Light Kit
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Voltage
120 V
Bulb Min. Starting Temp.
-20° C
Color
Purple Spectrum
Application
Kitchen Garden, Home Growing, Small Footprint Living, Indoor Herb Garden, Houseplants, Desk Plants
Light Technology
LED

Description

Getting ready for winter? Have limited Sunlight? No Problem! Bring your plants indoors and give them the light they need with this plant survival kit. The 6.5KK bulbs are designed to replicate the light spectrums found in Professional Grow Farm equipment. 6.5KK Bulbs are Warmer in appearance and have added benefits for Plants in the later stages of the life cycle. Plus, the water resistant four socket string fixture makes it easy to grow and setup anywhere in your home, apartment, or dorm room. Elevating your home aesthetic. The SproutMatic timer helps manage your plant's lighting cycle: Set the time and push the tabs down to set how long your plants receive light. Indoor grow bulbs have a low heat signature & are built with Rough Service LED Technology making them perfect for all your growing needs. With a versatile standard shape, Miracle LED Grow Lights are a must have for any economical indoor gardener. Images shown are for packaging and display purposes only. They are representative of the species or genus of plants that may be grown with artificial LED light. Results vary by many factors and artificial lights do not fully replace light from the sun.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.