Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED 2 Ft. Hangable Grow Light Pro-Pack, Full Spec. Daylight, 12PK

  • Mfr # 801750

  • Zoro # G211555341


product price: $548.99
/pk 12, $45.75/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Watts
25W
Color
Full Spectrum
Bulb Start Type
Instant-on
Features
Full Plant Cycle Growing, Little Heat Emissions, LED, Energy Saving, Rough Service, Shatter-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801750
Zoro #
G211555341
UPC #
-
Country of Origin
China

Details

Material
Aluminum
Watts
25W
Color
Full Spectrum
Bulb Start Type
Instant-on
Features
Full Plant Cycle Growing, Little Heat Emissions, LED, Energy Saving, Rough Service, Shatter-Resistant
Lighting Technology
LED
Voltage
120V
Bulb Shape
T5
Rated Life
50,000 hr
Bulb Primary Application
Plant Growing, Indoor Gardening, Seed Starting, Wintering Plants, House Plants
Includes
LED Grow Light Panel (12)

Description

The old days of growing under hot fluorescent bulbs are gone forever! Weighing only 1LB, grow anything from a desk plant to an indoor garden with the Miracle LED 2ft Hangable Grow Panel. Daisy chain up to 12 fixtures together to replace up to 300W grow panels and suspend them from almost any stand or hook. Our Full Spectrum grow panels use LED technology to channel the energy produced by the midday sun, keeping plants happy and healthy throughout the growth cycle. Made from high quality aluminum, this LED is lightweight &rough service all together. Bright, white light will work in your laundry room too!


  • •Full Spectrum Grow Panel -- Bring the power of the midday sun indoors with this bright, full spectrum LED grow panel
  • •Lasts 5x Longer than old, fluorescent lights - Miracle LED technology allows you to cover your plants with powerful light at a fraction of the cost!
  • •Linkable - Daisy chain up to 12 lights together -- Comes with hanging chains, making this light versatile and easy to use in any room!
  • •Emits virtually no heat
  • •Light Weight - At less than 1 lbs, this grow panel can be hung securely with ease

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.