Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12

  • Mfr # 607162

  • Zoro # G405672212


product price: $100.99
/pk 12, $8.42/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Color Temperature
5000K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
607162
Zoro #
G405672212
UPC #
810102944559
Country of Origin
China

Dimensions

Length
4.5"
Height
2.375"
Width
2.375"

Details

Item
Rough Service Bulb
Voltage
120V
Watts
12
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Color Temperature
5000K
Lumens
1100
Bulb Operating Temp. Range
-20 to 50 Degrees C
Bulb Primary Application
Ceiling fans, refrigerators, garage door openers, closets
Bulb Finish
Frosted
Light Color
White
Bulb Start Type
Instant-on
Includes
12 LED Bulbs
Standards
UL Listed
Rough Service
Yes
Light Appearance
5000K and Above, Daylight

Description

The Rough Service LED Bulb is best for garage door openers, ceiling fans, anywhere with vibration that kills standard incandescent bulbs. Standard A19 shape replaces nearly any old style bulb with an ultra long life that may outlive the fixtures they go in or even your house! These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, found nearly everywhere in US homes and businesses. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps and track lights.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.