Zoro Homepage

LED Dark Sky Pro-Pack 9W Replaces 60W Lightbulbs, 18PK

  • Mfr # 801743

  • Zoro # G011525445


product price: $182.99
/pk 18, $10.17/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801743
Zoro #
G011525445
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Includes
LED Lightbulb (18)
Bulb Start Type
Instant-on
Bulb Primary Application
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Rough Service
Yes
Features
May reduce light pollution
Color
Amber
Bulb Minimum Starting Temperature
-20 Degrees C

Description

Staying in step with experts in the Dark Sky movement, this bulb reduces artificial light and glare that is now known as Light Pollution. When an outdoor light burns out, consider it an opportunity to install a low Wattage, directed technology LED bulb with luminosity that is night time-friendly. These bulbs are designed to prevent light from traveling upward, but they are also used in some applications where light shining horizontally or outward needs to be controlled in order to prevent light pollution. This Bulb is great for beaches with a population of sea turtles. When sea turtles lay eggs, the newly hatched babies look for the moonlit horizon, which can be dangerously replicated by bright lights further inland. This 2000K bulb is significantly harder for baby turtles to notice, keeping them safe and headed in the right direction. You now attain dark sky without special costly featuring! The dark sky designed outdoor 9W LED fits 99% of medium based fixtures because of its Standard E26 Base.


  • •Preserve and protect the nighttime environment
  • •Efficient LED costs only $1.08 est. per year. Replacing only 60W incandescent bulbs.
  • •Used where the reduction of light pollution is a primary consideration - night sky is beautiful!
  • •Less likely to lure baby sea turtles away from the ocean.
  • •Absolutely no mercury nothing to hurt the environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.