Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Grow Light Cord System 4 Socket & LED White Grow Light Kit 10 Pcs Kit, PK2

  • Mfr # 602259

  • Zoro # G0774358


product price: $180.99
/pk 2, $90.50/ea
Free Shipping & Returns

Key Features

Housing Color
Green, White
Includes
LED Grow Light Bulb (2), Light Socket, 4 Socket Plug-in fixture with 6' Cord (2)
Rated Life
20,000 hr
Standards
CSA C22.2, ETL Listed, UL 153
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602259
Zoro #
G0774358
UPC #
728433237304
Country of Origin
China

Dimensions

Overall Height
1 1/2 in
Nominal Width
6 in
Peak Wavelength
700 nm
Manufacturers Warranty Length
1 yr Limited
Overall Width
6 in
Overall Length
6 ft
Suggested Fixture Mounting Height
0 to 24 in
Nominal Length
6 ft

Details

Item
LED Grow Light Cord System 4 Socket,PK2
Housing Color
Green, White
Includes
LED Grow Light Bulb (2), Light Socket, 4 Socket Plug-in fixture with 6' Cord (2)
Rated Life
20,000 hr
Standards
CSA C22.2, ETL Listed, UL 153
Voltage
120V
Max. Fixture Wattage
40 W
Fixture Type
E26 Pendant
For Bulb Base Type
Medium
Min. Ambient Temp.
-20 Degrees C
For Bulb Shape
Cylindrical
Max. Ambient Temp.
50 Degrees C
Bulb Included
Yes
Lamp Quantity
8
Linkable
Yes
For Use With
Miracle LED Grow Light Bulbs
Light Distribution Shape
Area
Linkable Up To
6 Fixtures
IP Rating
53
LED Replacement For
(4) 100W INC
Mounting Style
Moulded Mounting Loop
Hazardous Location Rating
Not Rated
Spectrum
Full/Broad
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
For Bulb Type
A
Reflector Type
No Reflector
Light Technology
LED
Beam Angle
180 Degrees
Number of Light Bars
0
For Max. Bulb Wattage
40 W
Description/Special Features
Plug-In Light Sockets, Plug-In Outlet for Daisy Chain

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.