LED Grow Panel & Clamp On LED Blue Spectrum Grow Light Kit 6 Pcs Kit, PK2

  • Mfr # 602231

  • Zoro # G0774148


product price: $170.99
/pk 2, $85.50/ea
Free Shipping & Returns

Key Features

Includes
Clamp-On Lamp (2), LED Grow Light Bulb (2), LED Grow Panel (2)
Rated Life
20,000 hr, 50,000 hr
Standards
Clamp, LED Bulb: UL Listed for US & Canada
LED Replacement For
(6) 150W INC
Max. Fixture Wattage
45 W, 660 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602231
Zoro #
G0774148
UPC #
728433237021
Country of Origin
China

Dimensions

Nominal Length
1 ft
Overall Width
11 in
Nominal Width
1 ft
Suggested Fixture Mounting Height
0 to 24 in
Peak Wavelength
450 nm, 470 nm, 630 nm, 660 nm
Overall Length
11 in
Overall Height
2/5 in
Manufacturers Warranty Length
1 yr Limited

Details

Item
LED Grow Panel/Clamp On LED Blue,PK2
Includes
Clamp-On Lamp (2), LED Grow Light Bulb (2), LED Grow Panel (2)
Rated Life
20,000 hr, 50,000 hr
Standards
Clamp, LED Bulb: UL Listed for US & Canada
LED Replacement For
(6) 150W INC
Max. Fixture Wattage
45 W, 660 W
Housing Color
Black, Silver, White
Voltage
120V
Fixture Type
Clamp-On Lamp, Integrated LED
Light Technology
LED
Beam Angle
180 Degrees
Linkable
No
Light Distribution Shape
Area
Mounting Style
Hanging Chains, Non-Marring Clamp
Max. Ambient Temp.
50 Degrees C
Bulb Included
Yes
For Bulb Shape
Cylindrical, Integrated LED
Lamp Quantity
2
Spectrum
Blue
Reflector Type
Open
For Use With
Miracle LED Grow Light Bulbs
Min. Ambient Temp.
-20 Degrees C
Description/Special Features
Aluminum Reflector, Plug-In LED Panel, Removable External Power Supply
IP Rating
Not Rated
For Bulb Base Type
Integrated LED, Medium
For Bulb Type
A, Integrated LED
Hazardous Location Rating
Not Rated
Plant Growth Application
Germination, Seeding & Starting
For Max. Bulb Wattage
45 W, 660 W
Number of Light Bars
0
Lighting Technology
LED

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.