Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Grow Panel & Clamp On LED Full 5 Spectrum Grow Light Kit

  • Mfr # 602226

  • Zoro # G2206423


product price: $84.25
/ea
Free Shipping & Returns

Key Features

Max. Fixture Wattage
45 W, 660 W
Voltage
120V
Housing Color
Black, Silver, White
Includes
Clamp-On Lamp (1), LED Grow Light Bulb (1), LED Grow Panel (1)
Rated Life
20,000 hr, 50,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602226
Zoro #
G2206423
UPC #
728433236970
Country of Origin
China

Dimensions

Manufacturers Warranty Length
1 yr Limited
Suggested Fixture Mounting Height
0 to 24 in
Overall Height
2/5 in
Peak Wavelength
470 nm, 630 nm, 660 nm
Nominal Length
1 ft
Overall Width
11 in
Overall Length
11 in
Nominal Width
1 ft

Details

Item
LED Grow Panel/Clamp On LED,Full 5 Spe
Max. Fixture Wattage
45 W, 660 W
Voltage
120V
Housing Color
Black, Silver, White
Includes
Clamp-On Lamp (1), LED Grow Light Bulb (1), LED Grow Panel (1)
Rated Life
20,000 hr, 50,000 hr
LED Replacement For
(3) 150W INC
Standards
Clamp, LED Bulb: UL Listed for US & Canada
Spectrum
Full/Broad
Min. Ambient Temp.
-20 Degrees C
Beam Angle
180 Degrees
Max. Ambient Temp.
50 Degrees C
Number of Light Bars
0
Mounting Style
Hanging Chains, Non-Marring Clamp
For Use With
Miracle LED Grow Light Bulbs
IP Rating
Not Rated
For Max. Bulb Wattage
45 W, 660 W
Fixture Type
Clamp-On Lamp, Integrated LED
Description/Special Features
Aluminum Reflector, Plug-In LED Panel, Removable External Power Supply
For Bulb Shape
Cylindrical, Integrated LED
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Light Distribution Shape
Area
For Bulb Base Type
Integrated LED, Medium
Light Technology
LED
Lamp Quantity
1
Hazardous Location Rating
Not Rated
Linkable
No
For Bulb Type
A, Integrated LED
Reflector Type
Open
Bulb Included
Yes
Lighting Technology
LED

Description

LED Grow Panel/Clamp On LED,Full 5 Spe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.