LED Grow Panel & Clamp On LED Full Spectrum Grow Light Kit 3 Pcs Kit, PK2

  • Mfr # 602227

  • Zoro # G0774078


product price: $174.99
/pk 2, $87.50/ea
Free Shipping & Returns

Key Features

Includes
Clamp-On Lamp (2), LED Grow Light Bulb (2), LED Grow Panel (2)
Voltage
120V
Housing Color
Black, Silver, White
LED Replacement For
(6) 150W INC
Max. Fixture Wattage
45 W, 660 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602227
Zoro #
G0774078
UPC #
728433236987
Country of Origin
China

Dimensions

Nominal Length
1 ft
Manufacturers Warranty Length
1 yr Limited
Overall Length
11 in
Peak Wavelength
470 nm, 630 nm, 660 nm
Suggested Fixture Mounting Height
0 to 24 in
Overall Width
11 in
Overall Height
2/5 in
Nominal Width
1 ft

Details

Item
LED Grow Panel/Clamp On LED Full,PK2
Includes
Clamp-On Lamp (2), LED Grow Light Bulb (2), LED Grow Panel (2)
Voltage
120V
Housing Color
Black, Silver, White
LED Replacement For
(6) 150W INC
Max. Fixture Wattage
45 W, 660 W
Rated Life
20,000 hr, 50,000 hr
Standards
Clamp, LED Bulb: UL Listed for US & Canada
For Use With
Miracle LED Grow Light Bulbs
Min. Ambient Temp.
-20 Degrees C
Bulb Included
Yes
For Bulb Type
A, Integrated LED
Fixture Type
Clamp-On Lamp, Integrated LED
Beam Angle
180 Degrees
Reflector Type
Open
Mounting Style
Hanging Chains, Non-Marring Clamp
Max. Ambient Temp.
50 Degrees C
Spectrum
Full/Broad
Number of Light Bars
0
IP Rating
Not Rated
Light Technology
LED
Hazardous Location Rating
Not Rated
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
For Max. Bulb Wattage
45 W, 660 W
For Bulb Shape
Cylindrical, Integrated LED
For Bulb Base Type
Integrated LED, Medium
Description/Special Features
Aluminum Reflector, Plug-In LED Panel, Removable External Power Supply
Light Distribution Shape
Area
Lamp Quantity
2
Linkable
No
Lighting Technology
LED

Description

Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.