Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Grow Panel & Clamp On LED Red 5 Spectrum Grow Light Kit

  • Mfr # 602234

  • Zoro # G2206344


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Housing Color
Black, Silver, White
Includes
Clamp-On Lamp (1), LED Grow Light Bulb (1), LED Grow Panel (1)
Standards
Clamp, LED Bulb: UL Listed for US & Canada
Rated Life
20,000 hr, 50,000 hr
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602234
Zoro #
G2206344
UPC #
728433237052
Country of Origin
China

Dimensions

Overall Height
2/5 in
Overall Width
11 in
Manufacturers Warranty Length
1 yr Limited
Overall Length
11 in
Peak Wavelength
470 nm, 630 nm, 660 nm
Nominal Width
1 ft
Suggested Fixture Mounting Height
0 to 24 in
Nominal Length
1 ft

Details

Item
LED Grow Panel/Clamp On LED Red 5 Spec
Housing Color
Black, Silver, White
Includes
Clamp-On Lamp (1), LED Grow Light Bulb (1), LED Grow Panel (1)
Standards
Clamp, LED Bulb: UL Listed for US & Canada
Rated Life
20,000 hr, 50,000 hr
Voltage
120V
LED Replacement For
(3) 150W INC
Max. Fixture Wattage
45 W, 660 W
Description/Special Features
Aluminum Reflector, Plug-In LED Panel, Removable External Power Supply
Fixture Type
Clamp-On Lamp, Integrated LED
Mounting Style
Hanging Chains, Non-Marring Clamp
For Bulb Type
A, Integrated LED
Light Distribution Shape
Area
Min. Ambient Temp.
-20 Degrees C
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
Light Technology
LED
Spectrum
Red
Linkable
No
Bulb Included
Yes
Lamp Quantity
1
Number of Light Bars
0
IP Rating
Not Rated
Beam Angle
180 Degrees
For Bulb Shape
Cylindrical, Integrated LED
For Max. Bulb Wattage
45 W, 660 W
Hazardous Location Rating
Not Rated
For Use With
Miracle LED Grow Light Bulbs
Reflector Type
Open
Max. Ambient Temp.
50 Degrees C
For Bulb Base Type
Integrated LED, Medium
Lighting Technology
LED

Description

LED Grow Panel/Clamp On LED Red 5 Spec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.