LED Harsh Environment Pro-Pack 6W Replaces 60W, Weather Resistant Flood Light, 12PK

  • Mfr # 801674

  • Zoro # G011524929


product price: $102.99
/pk 12, $8.58/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
6W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801674
Zoro #
G011524929
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
6W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR20
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Includes
12 LED Bulbs
Bulb Primary Application
Harsh Environment, Outdoor/Indoor Use
Bulb Finish
Frosted
Features
Shatter & Shock Resistant, Water Resistant, Almost Free Energy
For Use With
Harsh Environment, Garage Door, Shop Light, Ceiling Fan, Indoor/Outdoor Lighting
Light Color
White
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Bulb Minimum Starting Temperature
-20 Degrees C

Description

The Miracle LED Harsh Environment LED Flood Light is built to withstand even the harshest of climates. With groundbreaking Rough Service LED Technology, this PAR20 Flood is shock &shatter resistant and able to withstand very cold and very hot temperatures. Perfect for outdoor fixtures, porch lights, your garage, security lights -- anywhere that extra durability is needed.This bright LED uses Almost Free Energy Tech. to replace old 60W flood lights for a fraction of the energy costs. Not only do you save up to $52 yearly, you may never have to worry about changing your bulbs again -- rated for 20, 000 HOURS lasts for DECADES longer than old glass bulbs. In a comfortable 3000K soft light, this bulb is Dark Sky Friendly and wont disturb the natural beauty of the nights sky. Perfect for any all-weather and security light uses.


  • •HARSH ENVIRONNENT - made with All-Weather Technology, this bulb is meant to last through harsh storms, brittle cold, blistering heat, and all other types of weather conditions
  • •LONG LIFE - Instant on bulb stays bright and safe for years
  • •ALMOST FREE ENERGY - Huge energy saver Miracle LED technology allows a 5W bulb to replace old 60W incandescent bulbs while maintaining brightness. Only $1.44 per year in energy costs.
  • •STANDARD SHAPE - Classic Edison style this is how a light bulb should look & E26 Base fits in standard sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.