LED Ready Corded Lighti, Four Socket, PK2
Mfr # 602201
Zoro # G0773859
product price: $49.15
/pk 2, $24.58/eaKey Features
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Standards
ETL Listed; CSA C22.2; UL 153
Housing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602201
Zoro #
G0773859
UPC #
728433236727
Country of Origin
China
Dimensions
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Details
Item
LED Ready Corded Lighti,Four Socket,PK2
Standards
ETL Listed; CSA C22.2; UL 153
Housing Material
Rubber
Warranty
1 yr
Housing Color
Green
Voltage
110 to 220 V AC
Bulb Base Type
Medium Screw (E26)
Number of Lightheads
4
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.