Zoro Homepage

LED Ready Corded Lighti, Four Socket, PK4

  • Mfr # 602202

  • Zoro # G0773868


product price: $86.15
/pk 4, $21.54/ea
Free Shipping & Returns

Key Features

Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Warranty
1 yr
Standards
ETL Listed; CSA C22.2; UL 153
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602202
Zoro #
G0773868
UPC #
728433236734
Country of Origin
China

Dimensions

Length
6 ft
Width
1 1/2 in
Height
1 1/2 in

Details

Item
LED Ready Corded Lighti,Four Socket,PK4
Warranty
1 yr
Standards
ETL Listed; CSA C22.2; UL 153
Voltage
110 to 220 V AC
Housing Material
Rubber
Housing Color
Green
Bulb Base Type
Medium Screw (E26)
Number of Lightheads
4

Description

Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.