Zoro Homepage

LED Ready Corded Lighting, Single Socket

  • Mfr # 602196

  • Zoro # G2206265


product price: $19.79
/ea

Key Features

Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Housing Material
Rubber
Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602196
Zoro #
G2206265
UPC #
728433236673
Country of Origin
China

Dimensions

Length
6 ft
Width
1 1/2 in
Height
1 1/2 in

Details

Item
LED Ready Corded Lighting,Single Socket
Housing Material
Rubber
Warranty
1 yr
Housing Color
Green
Voltage
110 to 220 V AC
Standards
ETL Listed; CSA C22.2; UL 153
Bulb Base Type
Medium Screw (E26)
Number of Lightheads
1

Description

LED Ready Corded Lighting,Single Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.