LED Ready Corded Lighting Sy, Four Socket
Mfr # 602200
Zoro # G2206399
product price: $30.25
/eaKey Features
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Warranty
1 yr
Housing Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
602200
Zoro #
G2206399
UPC #
728433236710
Country of Origin
China
Dimensions
Length
6 ft
Width
1 1/2 in
Height
1 1/2 in
Details
Item
LED Ready Corded Lighting Sy,Four Socket
Warranty
1 yr
Housing Material
Rubber
Voltage
110 to 220 V AC
Housing Color
Green
Standards
ETL Listed; CSA C22.2; UL 153
Number of Lightheads
4
Bulb Base Type
Medium Screw (E26)
Description
LED Ready Corded Lighting Sy,Four Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.