Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Socket Extender, E26, 100 Watt, White, 12PK

  • Mfr # 801746

  • Zoro # G311524933


product price: $71.15
/pk 12, $5.93/ea

Key Features

For Use With
Recessed Fixtures, Dim Lights; Medium Screw (E26) Bulbs
Material
Porcelain
Features
Lifts Bulbs from Standard Fixtures
Color
White
Includes
Socket Extenders (12)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801746
Zoro #
G311524933
UPC #
-
Country of Origin
China

Details

For Use With
Recessed Fixtures, Dim Lights; Medium Screw (E26) Bulbs
Material
Porcelain
Features
Lifts Bulbs from Standard Fixtures
Color
White
Includes
Socket Extenders (12)

Description

Perfect for deep-set light fixtures, Miracle LED Socket-Extenders give your bulbs a boost! These durable porcelain holders screw into the base of a standard E26 bulb, extending it 1 from the fixture. Socket extenders are also stackable to your needs. Great for recessed fixtures where light appears too dim.


  • •Premium porcelain extenders give short bulbs a boost in you light fixtures and are perfect for bulbs in harsh environments!
  • •STANDARD FIT – extenders screw in to all E26/E27 Medium Base Bulbs
  • •STACKABLE – give your bulbs the length they need by simply stacking the 1” extenders to the desired height
  • •HARSH ENVIRONEMENT –both indoors and outdoors, extenders can be used to boost your lights. Try with Miracle LED Rough Service Bulbs for the most durable lighting option.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.