
LED Socket Extender, E26, 100 Watt, White, 18PK
Mfr # 801747
Zoro # G411524932
product price: $102.99
/pk 18, $5.72/ea
Free Shipping & Returns
Key Features
For Use With
Recessed Fixtures, Dim Lights; Medium Screw (E26) Bulbs
Features
Lifts Bulbs from Standard Fixtures
Color
White
Includes
Socket Extenders (18)
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
801747
Zoro #
G411524932
UPC #
-
Country of Origin
China
Details
For Use With
Recessed Fixtures, Dim Lights; Medium Screw (E26) Bulbs
Features
Lifts Bulbs from Standard Fixtures
Color
White
Includes
Socket Extenders (18)
Material
Porcelain
Description
Perfect for deep-set light fixtures, Miracle LED Socket-Extenders give your bulbs a boost! These durable porcelain holders screw into the base of a standard E26 bulb, extending it 1 from the fixture. Socket extenders are also stackable to your needs. Great for recessed fixtures where light appears too dim.
- •Premium porcelain extenders give short bulbs a boost in you light fixtures and are perfect for bulbs in harsh environments!
- •STANDARD FIT – extenders screw in to all E26/E27 Medium Base Bulbs
- •STACKABLE – give your bulbs the length they need by simply stacking the 1” extenders to the desired height
- •HARSH ENVIRONEMENT –both indoors and outdoors, extenders can be used to boost your lights. Try with Miracle LED Rough Service Bulbs for the most durable lighting option.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.