Zoro Homepage

LED Wide Angle Bug Light Pro-Pack 9W Replaces 60W Lightbulbs, Deters Insects, 12PK

  • Mfr # 801980

  • Zoro # G411525465


product price: $116.99
/pk 12, $9.75/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801980
Zoro #
G411525465
UPC #
-
Country of Origin
China

Details

Voltage
120V
Watts
9W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Bulb Start Type
Instant-on
Includes
LED Lightbulb (12)
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Primary Application
Street Lights, Outdoor Lighting, Event Lighting, Outdoor Flood Lights
Features
May reduce Bug Presence, Light Pollution
Color
Amber
Bulb Minimum Starting Temperature
-20 Degrees C

Description

From the land of 10,000 lakes and even more bugs! Our Wide Angle Bug Light helps you use less energy and light bigger areas. This Wide Angle Bug Light combines time-tested bug light design with our cutting edge LED technology. The mellow yellow light spectrum, almost zero heat and no UV all work together to light up your porch, patio or deck without attracting bugs or other pests! Perfect for busy suburbs or secluded cabins alike. Bugs and their primary food sources LOVE heat and UV light making this warm, amber light beautiful to the human eye and deterrent to insects. Get huge energy savings replacing 60W bulbs with this 9W Miracle LED up to $53 a year off your energy bill by replacing just one bulb! All this with our most affordable pricing produces big savings when buying this pro-pack. Technical specifications: 2000 Kelvin color temperature; standard E26 medium household base; 20,000 hour estimated lifespan; 0.60 estimated annual energy cost; U.L. Listed. Miracle LED Bug Lights are not a repellent. Bug Lights are designed to not attract the insects that do not see yellow &red spectrums of light.


  • •Produces virtually no heat - does not attract bugs or moths
  • •Specially designed yellow colored light with no UV is invisible to bugs but pleasing to humans - wide angle bulb lights up a bigger area than other bulbs
  • •Save up to $49 per year replacing 60W incandescent
  • •For your patio, deck, or cabin - looks great in coach light and outdoor wall lights
  • •Light up your driveway or yard and bring safety to your home for just pennies a year

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.