Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 11 W, 173 mA, LED

  • Mfr # 601822

  • Zoro # G501209435


product price: $21.75
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601822
Zoro #
G501209435
UPC #
810065871138
Country of Origin
China

Dimensions

Length
4 3/8 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 3/8 in
Peak Wavelength
520 nm

Details

Item
Light Bulb,Green Spc Grow Room LED
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Energy Star Compliant
No
Shatter-Resistant
Yes
Bulb Beam Angle
180 Degrees
Bulb Start Type
Instant
Light Distribution
Spot
Bulb Finish
Frosted
Wattage Equivalency
60W INC
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-20 to 60 Degrees C
High Output
No
For Enclosed Fixtures
Yes
Bulb Power Source
Direct Wired
Standards
UL Listed
Rough Service
Yes
Amps
173 mA
CA Title 20 Compliant
No
Spectrum
Green
Plant Growth Application
Dark Cycle Grow Room Light
Features
Illuminates grow space without interrupting a plant's dark cycle
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Miracle LED Grow Light Fixtures
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
140 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 60 W, Plant Growth Application Dark Cycle Grow Room Light, Spectrum Green, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 520 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired, Bulb UL Type Not Applicable, Light Distribution Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.