Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 14 W, 185 mA, LED

  • Mfr # 601814

  • Zoro # G901209561


product price: $16.15
/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601814
Zoro #
G901209561
UPC #
810065871053
Country of Origin
China

Dimensions

Length
4 3/4 in
Bulb Manufacturers Warranty Length
1 yr
Peak Wavelength
630 nm
Bulb Dia.
2 3/8 in

Details

Item
Light Bulb,Red Spc DaylPlus Grow LED
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Bulb Start Type
Instant
Energy Star Compliant
No
Shatter-Resistant
Yes
Bulb Finish
Frosted
Wattage Equivalency
150W INC
Standards
UL Listed
Bulb Beam Angle
180 Degrees
High Output
No
Light Distribution
Spot
Rough Service
Yes
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-20 to 60 Degrees C
For Enclosed Fixtures
Yes
Indoor/Outdoor Usage
Indoor Only
For Use With
Miracle LED Grow Light Fixtures
Plant Growth Application
Budding, Flowering, Fruiting, Photosynthesis
Features
White Light Appearance
Spectrum
Full/Broad, Red
CA Title 20 Compliant
No
Amps
185 mA
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Budding, Flowering, Fruiting, Photosynthesis, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.