Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 14 W, 185 mA, LED

  • Mfr # 601818

  • Zoro # G201209476


product price: $14.89
/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601818
Zoro #
G201209476
UPC #
810065871091
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 3/4 in
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm, 630 nm

Details

Item
Light Bulb,Red/Blue Spc DaylPlus Grow LED
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Bulb Start Type
Instant
Standards
UL Listed
Bulb Beam Angle
180 Degrees
Shatter-Resistant
Yes
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Power Source
Direct Wired
Bulb Finish
Frosted
Light Distribution
Spot
For Enclosed Fixtures
Yes
Energy Star Compliant
No
High Output
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
150W INC
For Use With
Miracle LED Grow Light Fixtures
Features
White Light Appearance
Plant Growth Application
Budding, Flowering, Fruiting, High Yield Production, Photosynthesis, Vegetative Growth
Amps
185 mA
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Spectrum
Blue, Full/Broad, Red
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
140 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Budding, Flowering, Fruiting, High Yield Production, Photosynthesis, Vegetative Growth, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 450 nm, 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.