Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 14 W, 185 mA, LED, PK4

  • Mfr # 601819

  • Zoro # G901209509


product price: $60.29
/pk 4, $15.07/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601819
Zoro #
G901209509
UPC #
810065871107
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 3/4 in
Peak Wavelength
450 nm, 630 nm
Bulb Dia.
2 3/8 in

Details

Item
Light Bulb,Red/Blue Spc DaylPlus Grow LED,PK4
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
For Enclosed Fixtures
Yes
Energy Star Compliant
No
Shatter-Resistant
Yes
Light Distribution
Spot
Standards
UL Listed
Includes
(4) LED Grow Light Bulbs
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Direct Wired
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Wattage Equivalency
150W INC
High Output
No
Rough Service
Yes
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Start Type
Instant
CA Title 20 Compliant
No
Spectrum
Blue, Full/Broad, Red
Amps
185 mA
Features
White Light Appearance
Bulb Minimum Starting Temperature
-4 Degrees F
Plant Growth Application
Budding, Flowering, Fruiting, High Yield Production, Photosynthesis, Vegetative Growth
For Use With
Miracle LED Grow Light Fixtures
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
140 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Budding, Flowering, Fruiting, High Yield Production, Photosynthesis, Vegetative Growth, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 450 nm, 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.