Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 14 W, 190 mA, LED

  • Mfr # 601820

  • Zoro # G701209495


product price: $16.99
/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601820
Zoro #
G701209495
UPC #
810065871114
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 3/4 in
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm, 630 nm, 700 nm

Details

Item
Light Bulb,Multi Spc DaylPlus Grow LED
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Wattage Equivalency
150W INC
Rough Service
Yes
For Enclosed Fixtures
Yes
Bulb Beam Angle
180 Degrees
High Output
No
Standards
UL Listed
Bulb Power Source
Direct Wired
Bulb Operating Temp. Range
-20 to 60 Degrees C
Bulb Start Type
Instant
Light Distribution
Spot
Energy Star Compliant
No
Bulb Finish
Frosted
Shatter-Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Features
White Light Appearance
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Miracle LED Grow Light Fixtures
CA Title 20 Compliant
No
Amps
190 mA
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
Spectrum
Blue, Full/Broad, Red
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 450 nm, 630 nm, 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.