Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 14 W, 190 mA, LED, PK4

  • Mfr # 601821

  • Zoro # G401209511


product price: $60.29
/pk 4, $15.07/ea

Key Features

Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601821
Zoro #
G401209511
UPC #
810065871121
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 3/4 in
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm, 630 nm, 700 nm

Details

Item
Light Bulb,Multi Spc DaylPlus Grow LED,PK4
Voltage
120V
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Energy Star Compliant
No
High Output
No
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
Yes
Includes
(4) LED Grow Light Bulbs
Bulb Power Source
Direct Wired
Wattage Equivalency
150W INC
Bulb Operating Temp. Range
-20 to 60 Degrees C
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Light Distribution
Spot
Standards
UL Listed
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-4 Degrees F
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
CA Title 20 Compliant
No
Spectrum
Blue, Full/Broad, Red
Amps
190 mA
For Use With
Miracle LED Grow Light Fixtures
Features
White Light Appearance
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 450 nm, 630 nm, 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.