Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 6 W, 68 mA, LED

  • Mfr # 601824

  • Zoro # G401113603


product price: $11.55
/ea

Key Features

CA Title 20 Compliant
No
Bulb Dia.
2 1/2 in
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
Energy Star Compliant
No
Overall Bulb Shape
PAR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601824
Zoro #
G401113603
UPC #
810065871152
Country of Origin
China

Dimensions

Bulb Dia.
2 1/2 in
Bulb Manufacturers Warranty Length
1 yr
Overall Length
3 1/8 in
Peak Wavelength
700 nm

Details

CA Title 20 Compliant
No
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
Energy Star Compliant
No
Overall Bulb Shape
PAR
Wattage Equivalency
75W INC
Rough Service
Yes
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-4 Degrees F
Light Technology
LED
Light Distribution
Spot
Bulb Operating Temp. Range
-20 to 40 Degrees C
Voltage
120V
For Use With
Miracle LED Grow Light Fixtures
Indoor/Outdoor Usage
Indoor/Outdoor
Features
High Intensity light with focusing lens
Shatter-Resistant
No
For Enclosed Fixtures
Yes
High Output
No
Bulb Power Source
Direct Wired
Bulb Base Type
Medium Screw (E26)
Amps
68 mA
Rated Life
20,000 hr
Standards
UL Listed
Bulb Beam Angle
38 Degrees
Watts
6 W
Spectrum
Full/Broad
Bulb Shape
PAR20
Bulb Housing
Glass, Polycarbonate
Bulb Start Type
Instant
Item
Light Bulb,Full Spc Grow LED
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
75 W

Description

LED Grow Bulb, Bulb Beam Angle 38 Degrees , Bulb Shape PAR20, Light Technology LED, Incandescent Wattage Equivalency 75 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Full/Broad, Shatter-Resistant No, Bulb Housing Glass, Polycarbonate, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Clear, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.