Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 6 W, 68 mA, LED, PK4

  • Mfr # 601825

  • Zoro # G901113622


product price: $51.19
/pk 4, $12.80/ea

Key Features

Rough Service
Yes
Peak Wavelength
700 nm
Bulb Beam Angle
38 Degrees
Energy Star Compliant
No
For Use With
Miracle LED Grow Light Fixtures
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601825
Zoro #
G901113622
UPC #
810065871169
Country of Origin
China

Dimensions

Peak Wavelength
700 nm
Overall Length
3 1/8 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 1/2 in

Details

Rough Service
Yes
Bulb Beam Angle
38 Degrees
Energy Star Compliant
No
For Use With
Miracle LED Grow Light Fixtures
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
High Output
No
CA Title 20 Compliant
No
Bulb Base Type
Medium Screw (E26)
Includes
(4) LED Grow Light Bulbs
Bulb Shape
PAR20
Bulb Power Source
Direct Wired
Bulb Housing
Glass, Polycarbonate
Bulb Operating Temp. Range
-20 to 40 Degrees C
Features
High Intensity light with focusing lens
Bulb Minimum Starting Temperature
-4 Degrees F
Standards
UL Listed
Light Technology
LED
Amps
68 mA
Light Distribution
Spot
Rated Life
20,000 hr
Overall Bulb Shape
PAR
Shatter-Resistant
No
Voltage
120V
Bulb Start Type
Instant
Bulb Finish
Clear
Spectrum
Full/Broad
Indoor/Outdoor Usage
Indoor/Outdoor
Wattage Equivalency
75W INC
For Enclosed Fixtures
Yes
Watts
6 W
Item
Light Bulb,Full Spc Grow LED,PK4
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
75 W

Description

LED Grow Bulb, Bulb Beam Angle 38 Degrees , Bulb Shape PAR20, Light Technology LED, Incandescent Wattage Equivalency 75 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Full/Broad, Shatter-Resistant No, Bulb Housing Glass, Polycarbonate, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Clear, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.