Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 9 W, 125 mA, LED, PK4

  • Mfr # 601835

  • Zoro # G601209434


product price: $48.95
/pk 4, $12.24/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601835
Zoro #
G601209434
UPC #
810065871268
Country of Origin
China

Dimensions

Length
4 1/8 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 3/8 in
Peak Wavelength
700 nm

Details

Item
Light Bulb,Full Spc Dayl Grow LED,PK4
Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Shatter-Resistant
Yes
For Enclosed Fixtures
No
Wattage Equivalency
100W INC
Includes
(4) LED Grow Light Bulbs
Bulb Operating Temp. Range
-20 to 60 Degrees C
Standards
UL Listed
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor Only
Light Distribution
Spot
Rough Service
Yes
Energy Star Compliant
No
Bulb Power Source
Direct Wired
High Output
No
For Use With
Miracle LED Grow Light Fixtures
Amps
125 mA
Spectrum
Full/Broad
Features
White Light Appearance
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Plant Growth Application
All-Stage Growth & Maintenance, Height Control, Leaf Growth, Photosynthesis, Vegetative Growth
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
140 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application All-Stage Growth and Maintenance, Height Control, Vegetative Growth, Photosynthesis, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.