Zoro Homepage

Light Bulb, 120 V, 9 W, 131 mA, LED

  • Mfr # 601828

  • Zoro # G701209464


product price: $14.49
/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601828
Zoro #
G701209464
UPC #
810065871190
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/4 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red Spc Dayl Grow LED
Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Bulb Finish
Frosted
Bulb Power Source
Direct Wired
For Enclosed Fixtures
Yes
Rough Service
Yes
Light Distribution
Spot
Bulb Beam Angle
180 Degrees
High Output
No
Energy Star Compliant
No
Bulb Start Type
Instant
Wattage Equivalency
100W INC
Shatter-Resistant
Yes
Standards
UL Listed
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-20 to 60 Degrees C
Amps
131 mA
Plant Growth Application
Flowering, Fruiting, Photosynthesis, Vegetative Growth
Bulb Minimum Starting Temperature
-4 Degrees F
Spectrum
Full/Broad, Red
Features
White Light Appearance
CA Title 20 Compliant
No
For Use With
Miracle LED Grow Light Fixtures
Maximum Operating Temperature
140 Degrees F
Incandescent Wattage Equivalency
100 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application Flowering, Fruiting, Photosynthesis, Vegetative Growth, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.