Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Bulb, 120 V, 9 W, 131 mA, LED, PK4

  • Mfr # 601831

  • Zoro # G801209487


product price: $56.95
/pk 4, $14.24/ea

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601831
Zoro #
G801209487
UPC #
810065871220
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/4 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Blue Spc Dayl Grow LED,PK4
Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Polycarbonate
Rated Life
20,000 hr
Light Technology
LED
Bulb Finish
Frosted
Rough Service
Yes
Shatter-Resistant
Yes
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Bulb Operating Temp. Range
-20 to 60 Degrees C
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
180 Degrees
For Enclosed Fixtures
Yes
Includes
(4) LED Grow Light Bulbs
Light Distribution
Spot
Standards
UL Listed
Bulb Start Type
Instant
High Output
No
Wattage Equivalency
100W INC
Plant Growth Application
Germination, Height Control, Seed Starting, Vegetative Growth
Spectrum
Blue, Full/Broad
Amps
131 mA
Features
White Light Appearance
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-4 Degrees F
For Use With
Miracle LED Grow Light Fixtures
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
140 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application Seed Starting, Height Control, Vegetative Growth, Spectrum Blue, Full/Broad, Shatter-Resistant Yes, Bulb Housing Polycarbonate, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Direct Wired, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.