Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, BlueSpcMltPtLEDGrow, 11W, PK4

  • Mfr # 602150

  • Zoro # G0773563


product price: $74.15
/pk 4, $18.54/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602150
Zoro #
G0773563
UPC #
728433236215
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
450 nm

Details

Item
Light Bulb,Blue Spc Mlt Pt LED Grow,PK4
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
For Enclosed Fixtures
No
High Output
No
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-20 to 50 Degrees C
Standards
UL Listed
Light Distribution
Omnidirectional
Bulb Power Source
Plug and Play
Energy Star Compliant
No
Bulb Beam Angle
270 Degrees
Rough Service
Yes
Bulb Finish
Frosted
Wattage Equivalency
150W INC
Bulb Start Type
Instant
Shatter-Resistant
Yes
Includes
(4) LED Grow Light Bulbs
For Use With
Miracle LED Grow Lights
Amps
151 mA
CA Title 20 Compliant
No
Bulb Minimum Starting Temperature
-4 Degrees F
Spectrum
Blue, Full/Broad
Plant Growth Application
Germination, Seeding & Starting
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Seed Starting, Spectrum Blue, Full/Broad, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 450 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable, Light Distribution Omnidirectional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.