Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, FullSpcMltPtLEDGrow, 11W, PK4

  • Mfr # 602158

  • Zoro # G0773579


product price: $89.45
/pk 4, $22.36/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602158
Zoro #
G0773579
UPC #
728433236291
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
700 nm

Details

Item
Light Bulb,Full Spc Mlt Pt LED Grow,PK4
Voltage
120V
Watts
9 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
High Output
No
Wattage Equivalency
100W INC
Light Distribution
Omnidirectional
Bulb Operating Temp. Range
-20 to 50 Degrees C
For Enclosed Fixtures
Yes
Standards
UL Listed
Rough Service
Yes
Bulb Beam Angle
270 Degrees
Bulb Finish
Frosted
Energy Star Compliant
No
Includes
(4) LED Grow Light Bulbs
Shatter-Resistant
Yes
Bulb Start Type
Instant
For Use With
Miracle LED Grow Lights
Amps
133 mA
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Spectrum
Full/Broad
Plant Growth Application
Budding, Flowering, Germination, Root Development, Seeding, Vegetative Growth
Incandescent Wattage Equivalency
100 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 100 W, Plant Growth Application Budding, Flowering, Seed Starting, Root Development, Vegetative Growth, Spectrum Full/Broad, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 700 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.