Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, RedBlueSpc Mlt Pt LED, 11W, PK2

  • Mfr # 602153

  • Zoro # G0773475


product price: $38.99
/pk 2, $19.50/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602153
Zoro #
G0773475
UPC #
728433236246
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red/Blue Spc Mlt Pt LED,PK2
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Light Distribution
Omnidirectional
For Enclosed Fixtures
No
Bulb Beam Angle
270 Degrees
Wattage Equivalency
(2) 150W INC
High Output
No
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
Rough Service
Yes
Standards
UL Listed
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
Bulb Operating Temp. Range
-20 to 50 Degrees C
Shatter-Resistant
Yes
Includes
(2) LED Grow Light Bulbs
Bulb Start Type
Instant
For Use With
Miracle LED Grow Lights
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
151 mA
CA Title 20 Compliant
No
Spectrum
Blue, Full/Broad, Red
Plant Growth Application
Flowering, Fruiting, High Yield Production, Vegetative Growth
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A21, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, High Yield Production, Vegetative Growth, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.