Zoro Homepage

LightBulb, RedBlueSpcWideAngleMulti, 11W

  • Mfr # 602152

  • Zoro # G2206240


product price: $30.69
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602152
Zoro #
G2206240
UPC #
728433236239
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red/Blue Spc Wide Angle Multi
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Standards
UL Listed
For Enclosed Fixtures
No
Bulb Beam Angle
270 Degrees
Bulb Power Source
Plug and Play
Light Distribution
Omnidirectional
Indoor/Outdoor Usage
Indoor Only
Energy Star Compliant
No
High Output
No
Wattage Equivalency
150W INC
Rough Service
Yes
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 to 50 Degrees C
Bulb Start Type
Instant
Shatter-Resistant
Yes
Includes
LED Grow Light Bulb
For Use With
Miracle LED Grow Lights
CA Title 20 Compliant
No
Amps
151 mA
Bulb Minimum Starting Temperature
-4 Degrees F
Plant Growth Application
Flowering, Fruiting, High Yield Production, Vegetative Growth
Spectrum
Blue, Full/Broad, Red
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A21, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, High Yield Production, Vegetative Growth, Spectrum Blue, Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.