Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, RedSpcHydrpLEDUltraG, 12W, PK4

  • Mfr # 602122

  • Zoro # G0773204


product price: $76.19
/pk 4, $19.05/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602122
Zoro #
G0773204
UPC #
728433235935
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red Spc Hydrp LED Ultra G,PK4
Voltage
120V
Watts
12 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A21
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Indoor/Outdoor Usage
Indoor Only
Bulb Beam Angle
180 Degrees
Bulb Finish
Frosted
Energy Star Compliant
No
Light Distribution
Spot
Standards
UL Listed
Bulb Operating Temp. Range
-20 to 50 Degrees C
Rough Service
Yes
Wattage Equivalency
150W INC
For Enclosed Fixtures
Yes
High Output
No
Bulb Power Source
Plug and Play
Includes
(4) LED Grow Light Bulbs
Shatter-Resistant
Yes
Bulb Start Type
Instant
For Use With
Miracle LED Grow Lights
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
174 mA
CA Title 20 Compliant
No
Spectrum
Full/Broad, Red
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 180 Degrees , Bulb Shape A21, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, Vegetative Growth, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures Yes, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.