Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, RedSpcWideAngleMltPt, 11W, PK2

  • Mfr # 602145

  • Zoro # G0773405


product price: $38.99
/pk 2, $19.50/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602145
Zoro #
G0773405
UPC #
728433236161
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red Spc Wide Angle Mlt Pt,PK2
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-20 to 50 Degrees C
Energy Star Compliant
No
Bulb Finish
Frosted
High Output
No
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Standards
UL Listed
Light Distribution
Omnidirectional
Bulb Beam Angle
270 Degrees
Wattage Equivalency
(2) 150W INC
Rough Service
Yes
Bulb Power Source
Plug and Play
Bulb Start Type
Instant
Shatter-Resistant
Yes
Includes
(2) LED Grow Light Bulbs
For Use With
Miracle LED Grow Lights
CA Title 20 Compliant
No
Amps
150 mA
Bulb Minimum Starting Temperature
-4 Degrees F
Spectrum
Full/Broad, Red
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, Vegetative Growth, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.