Zoro Homepage

LightBulb, RedSpcWideAngleMltPt, 11W, PK4

  • Mfr # 602146

  • Zoro # G0773457


product price: $92.45
/pk 4, $23.11/ea
Free Shipping & Returns

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
602146
Zoro #
G0773457
UPC #
728433236178
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red Spc Wide Angle Mlt Pt,PK4
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
High Output
No
Bulb Operating Temp. Range
-20 to 50 Degrees C
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Wattage Equivalency
150W INC
For Enclosed Fixtures
No
Energy Star Compliant
No
Standards
UL Listed
Bulb Beam Angle
270 Degrees
Bulb Power Source
Plug and Play
Light Distribution
Omnidirectional
Rough Service
Yes
Shatter-Resistant
Yes
Includes
(4) LED Grow Light Bulbs
Bulb Start Type
Instant
For Use With
Miracle LED Grow Lights
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Amps
150 mA
Spectrum
Full/Broad, Red
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
Incandescent Wattage Equivalency
150 W
Maximum Operating Temperature
122 Degrees F

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, Vegetative Growth, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.