Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LightBulb, RedSpcWideAnglMltPtLED, 11W

  • Mfr # 602144

  • Zoro # G2206502


product price: $22.49
/ea

Key Features

Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
602144
Zoro #
G2206502
UPC #
728433236154
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4 1/2 in
Bulb Dia.
2 3/8 in
Peak Wavelength
630 nm

Details

Item
Light Bulb,Red Spc Wide Angl Mlt Pt LED
Voltage
120V
Watts
11 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Rated Life
20,000 hr
Light Technology
LED
Bulb Beam Angle
270 Degrees
Light Distribution
Omnidirectional
Energy Star Compliant
No
Bulb Operating Temp. Range
-20 to 50 Degrees C
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Wattage Equivalency
150W INC
Bulb Finish
Frosted
Bulb Power Source
Plug and Play
High Output
No
Rough Service
Yes
Standards
UL Listed
Shatter-Resistant
Yes
Bulb Start Type
Instant
Includes
LED Grow Light Bulb
For Use With
Miracle LED Grow Lights
Amps
150 mA
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
No
Spectrum
Full/Broad, Red
Plant Growth Application
Flowering, Fruiting, Vegetative Growth
Maximum Operating Temperature
122 Degrees F
Incandescent Wattage Equivalency
150 W

Description

LED Grow Bulb, Bulb Beam Angle 270 Degrees , Bulb Shape A19, Light Technology LED, Incandescent Wattage Equivalency 150 W, Plant Growth Application Flowering, Fruiting, Vegetative Growth, Spectrum Full/Broad, Red, Shatter-Resistant Yes, Bulb Housing Plastic, Peak Wavelength 630 nm, Bulb Manufacturers Warranty Length 1 yr, For Enclosed Fixtures No, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F, Bulb Power Source Plug and Play, Bulb UL Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.